Skip Content
FILTER,25 IN. W,5 IN. D,16 IN. H,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER,25 IN. W,5 IN. D,16 IN. H,PK

TRION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YA34
  • Mfr. Model # 4YA34
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • For Use With AIR BEAR SUPREME 16 x 25
  • Item Air Cleaning Filter
  • MERV 8
  • Standards Class 2, ANSI/ASHRAE 52.2 - 2007
  • Nominal Width 25"
  • Nominal Height 16"
  • Nominal Depth 5"
  • Media Area 17.75 sq. ft.
  • Nominal Filter Size 16x25x5
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list