Skip Content
FILTER 24X20X12IN 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER 24X20X12IN 1/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16450
  • Mfr. Model # 16450
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • MERV 11
  • Air Flow 500 fpm
  • Max. Temp. 180 Degrees F
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Nominal Height 24"
  • Frame/Header Material Synthetic
  • Nominal Depth 12"
  • Nominal Width 20"
  • Final Recommended Resistance 1.50" WC
  • Header Size 13/16"
  • Initial Resistance 0.20" WC
  • Media Area 42 sq. ft.
  • Max. Air Flow 500 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list