FILTER 20X25IN 24/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER 20X25IN 24/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10875
  • Mfr. Model # 10875
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3274
  • Shipping Weight 25.0 lbs

Product Details

Series 15/40 Intake Filter incorporates three distinct layers permanently heat-sealed around a sturdy internal wire frame. A non-migrating tackifier between the 2nd and 3rd layers assures a positive filter-cake build up.

Technical Specs

  • Item Series15/40 3-Ply Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list