Skip Content
FILTER 20X20X12IN 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER 20X20X12IN 1/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16441
  • Mfr. Model # 16441
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Max. Temp. 180 Degrees F
  • Item Rigid Cell Air Filter
  • Air Flow 500 fpm
  • MERV 13
  • Frame/Header Material Synthetic
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Nominal Height 20"
  • Nominal Depth 12"
  • Nominal Width 20"
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.31" WC
  • Header Size 13/16"
  • Max. Air Flow 500 fpm
  • Media Area 35 sq. ft.
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list