FILTER 20X20X12IN 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER 20X20X12IN 1/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16433
  • Mfr. Model # 16433
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Air Flow 500 fpm
  • Item Rigid Cell Air Filter
  • Max. Temp. 180 Degrees F
  • MERV 14
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Frame/Header Material Synthetic
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Initial Resistance 0.47" WC
  • Final Recommended Resistance 1.50" WC
  • Header Size 13/16"
  • Max. Air Flow 500 fpm
  • Media Area 35 sq. ft.
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list