!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PANEL FILTER, 3-PLY, 20 X 20 IN, CA 24

PANEL FILTER, 3-PLY, 20 X 20 IN, CA 24

AEROSTAR

PANEL FILTER, 3-PLY, 20 X 20 IN, CA 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL FILTER, 3-PLY, 20 X 20 IN, CA 24

PANEL FILTER, 3-PLY, 20 X 20 IN, CA 24

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG16836
  • Mfr. Model # 16836
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1228
  • Shipping Weight 22.8 lbs
Suggested Replacement Product
INTAKE PANEL FILTER,20X20,POLYESTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.67 / EACH

EHC: EHC :

Product Details

Eliminate air bypass with this three-ply panel filter that measures 20 x 20 inches. It incorporates three distinct layers permanently heat-sealed around a sturdy internal wire frame. A case contains 24 filters.

Technical Specs

  • Item Series15/40 3-Ply Panel
  • Length 20 in
  • Material Polyester
  • Width 20 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list