Skip Content
FILTER, 2000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER, 2000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35342-310
  • Mfr. Model # F35342-310
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Includes -
  • Item Pneumatic Coalescing Filter
  • Size Standard
  • Drain Type Manual
  • Bowl Material Metal
  • Max. Flow 197 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 7.72"
  • Overall Width 2.87"
  • Housing Material Aluminum
  • Pipe Size 1/2" NPT
  • Bowl Size 2.4 oz.
  • Max. Pressure 250 PSI
  • Filter Rating 0.3 Microns
  • Drain Port Size Push Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list