Skip Content
FILTER, 1500 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER, 1500 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35221-410
  • Mfr. Model # F35221-410
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With -
  • Item Compressed Air Filter
  • Includes -
  • Size Compact
  • Drain Type Manual
  • Filter Media Metal
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 73 cfm
  • Overall Height 6.16"
  • Max. Temp. 175 Degrees F
  • Housing Material Aluminum
  • Overall Width 2.24"
  • Pipe Size 1/4" NPT
  • Bowl Size 1.3 oz.
  • Max. Pressure 250 PSI
  • Drain Port Size Push Type
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list