FILTER, 1500 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER, 1500 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35221-310
  • Mfr. Model # F35221-310
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Includes -
  • Drain Type Manual
  • Item Pneumatic Coalescing Filter
  • Size Compact
  • Bowl Material Metal
  • Max. Flow 73 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 6.16"
  • Overall Width 2.24"
  • Housing Material Aluminum
  • Pipe Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Drain Port Size Push Type
  • Bowl Size 1.2 oz.
  • Filter Rating 0.3 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list