Skip Content
FILTER, 1000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER, 1000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35121-420
  • Mfr. Model # F35121-420
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With -
  • Item Compressed Air Filter
  • Includes -
  • Drain Type Manual
  • Size Miniature
  • Filter Media Metal
  • Bowl Material Metal
  • Max. Temp. 175 Degrees F
  • Max. Flow 49 cfm
  • Housing Material Aluminum
  • Overall Width 1.81"
  • Overall Height 4.30"
  • Pipe Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 0.4 oz.
  • Filter Rating 5 micron
  • Drain Port Size Push Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list