FILTER, 1000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER, 1000 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35121-320
  • Mfr. Model # F35121-320
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Pneumatic Oil Filter
  • Bowl Material Metal
  • Max. Flow 49 cfm
  • Max. Temp. 175 Degrees F
  • Size Miniature
  • Housing Material Aluminum
  • Drain Type Manual
  • Overall Height 4.30"
  • Overall Width 1.81"
  • Pipe Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Bowl Size 0.4 oz.
  • Filter Rating 0.3 Microns
  • Drain Port Size Push Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list