!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER 100 MESH 2/PK

FILTER 100 MESH 2/PK

CAMPBELL HAUSFELD

FILTER 100 MESH 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER 100 MESH 2/PK

FILTER 100 MESH 2/PK

CAMPBELL HAUSFELD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBHAL086101AJ
  • Mfr. Model # AL086101AJ
  • UNSPSC # 40161526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Spray gun filter is available in three mesh sizes. These filters reduce the possibility of contaminated paint finishes. Tip size: 0.011, 0.013 and 0.015 inches, mesh 100 short, 3 per box.

Technical Specs

  • Item Airless Spray Gun Filter
  • Use with Tip Sizes 0.013", 0.015"
  • Mesh 100
  • For Use With Mfr. No. AL245020LE, PS241D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list