Skip Content
FILTER,1/2 IN,FOR USE W/4TME3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER,1/2 IN,FOR USE W/4TME3

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TMD6
  • Mfr. Model # 4TMD6
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Colour Blue
  • Includes -
  • Item Cartridge Style Filter
  • Microns -
  • Housing Material SAN Plastic
  • Cartridges Required -
  • Standards W-512, NSF, ANSI 42 And 61,DVGW
  • Head Material Polypropylene
  • Flow Rate 1 gpm
  • Application Cold Water
  • Max. Temp. 140 Degrees F
  • Overall Depth 4-1/2"
  • Connection 1/2" NPT
  • Overall Height 14-1/2"
  • Overall Width 6-5/8"
  • Max. Pressure 100 PSI
  • Sub-Category Drop-in Cartridge Filter Systems
  • With Valve/Without Valve Without Valve
  • With Gauge/Without Gauge Without Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list