FILM WHITE 100 FT. L 1-1/8 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILM WHITE 100 FT. L 1-1/8 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118005
  • Mfr. Model # B30C-1125-581-WT
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour White
  • For Use With BBP31
  • Width 1-1/8"
  • Adhesive Repositionable
  • Label Type Continuous
  • Tape Material Vinyl
  • Length 100 ft.
  • Item Label Tape Roll
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list