Skip Content
FILM SHRINK, BOAT 14X125FT 7MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM SHRINK, BOAT 14X125FT 7MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFILM14X125
  • Mfr. Model # FILM14X125
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour White
  • For Use With Boats
  • Item Shrink Film
  • Thickness 7 mil
  • Roll Width 14 ft.
  • Roll Length 125 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list