Skip Content
FILM POLY G/P MEDIUM CLR 72INX 250F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM POLY G/P MEDIUM CLR 72INX 250F

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4310-00
  • Mfr. Model # 4310-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 11.6 lbs

Product Details

72 inch x 250 feet medium general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Colour Clear
  • Item General Purpose Polyethylene Film
  • Material Polyethylene
  • Width 72"
  • Thickness Medium-not Sold by Mil Thickness
  • Length 250 ft.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list