FILM POLY G/P MEDIUM CLR 240IN X 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILM POLY G/P MEDIUM CLR 240IN X 200FT

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4324-00
  • Mfr. Model # 4324-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 14.7 lbs

Product Details

140 inch x 100 feet medium general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Colour Clear
  • Item General Purpose Polyethylene Film
  • Material Polyethylene
  • Width 240''
  • Length 200 ft.
  • Thickness Medium-not Sold by Mil Thickness

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list