FILM POLY G/P MEDIUM CLR 120INX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILM POLY G/P MEDIUM CLR 120INX 100

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4315-00
  • Mfr. Model # 4315-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 6.52 lbs

Product Details

120 inch x 100 feet medium general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Item General Purpose Polyethylene Film
  • Colour Clear
  • Width 120"
  • Length 100 ft.
  • Material Polyethylene
  • Thickness Medium-not Sold by Mil Thickness

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list