Skip Content
FILM POLY G/P MEDIUM CLR 102INX 177 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM POLY G/P MEDIUM CLR 102INX 177

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4314-00
  • Mfr. Model # 4314-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 11.8 lbs

Product Details

102 inch x 77 feet medium general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Colour Clear
  • Item General Purpose Polyethylene Film
  • Length 177 ft.
  • Material Polyethylene
  • Width 102"
  • Thickness Medium-not Sold by Mil Thickness

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list