Skip Content
FILM POLY G/P LIGHT CLR 240INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM POLY G/P LIGHT CLR 240INX100FT

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4224-00
  • Mfr. Model # 4224-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 8.0 lbs

Product Details

240 inch x 100 feet light general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Item General Purpose Polyethylene Film
  • Colour Clear
  • Length 100 ft.
  • Material Polyethylene
  • Width 240''
  • Thickness Light-not Sold by Mil Thickness

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list