FILM POLY G/P LIGHT CLR 120INX500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILM POLY G/P LIGHT CLR 120INX500FT

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4219-00
  • Mfr. Model # 4219-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 18.8 lbs

Product Details

120 inch x 500 feet light general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Item General Purpose Polyethylene Film
  • Colour Clear
  • Length 500 ft.
  • Material Polyethylene
  • Width 120"
  • Thickness Light-not Sold by Mil Thickness

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list