FILM POLY G/P HEAVY CLR 102IN X 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILM POLY G/P HEAVY CLR 102IN X 150FT

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4414-00
  • Mfr. Model # 4414-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2128
  • Shipping Weight 17.1 lbs

Product Details

102 inch x 177 feet heavy general purpose clear polyethylene film. Made from high strength polyethylene resin, film protects against dust, water, and chemicals.

Technical Specs

  • Item General Purpose Polyethylene Film
  • Colour Clear
  • Material Polyethylene
  • Length 150 ft.
  • Width 102"
  • Thickness Heavy-Not Sold by Mil Thickness

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list