Skip Content
FILM POLY CLEAR .020X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM POLY CLEAR .020X24X24

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJH1
  • Mfr. Model # 2NJH1
  • UNSPSC # 13111210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Film Stock
  • Material Polycarbonate
  • Colour Clear
  • Length 24"
  • Width 24"
  • Colour Code -
  • Standards -
  • Thickness 0.020"
  • Length Tolerance +/-0.032"
  • Thickness Tolerance +/-0.00100"
  • Width Tolerance +/-0.032"
  • Max. Temp. (F) 270
  • Min. Temp. (F) -211
  • Plastic Material Polycarbonate
  • Plastic Width 24"
  • Plastic Length 24"
  • Plastic Grouping Film Stock
  • Plastic Thickness 0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list