Skip Content
FILM,POLY,CLEAR,0.005X24X36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM,POLY,CLEAR,0.005X24X36 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJH5
  • Mfr. Model # 2NJH5
  • UNSPSC # 13111210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear
  • Thickness 0.005"
  • Item Film Stock
  • Material Polycarbonate
  • Width 24"
  • Colour Code -
  • Length 36"
  • Length Tolerance +/-0.032"
  • Standards -
  • Thickness Tolerance +/-0.00025"
  • Width Tolerance +/-0.032"
  • Max. Temp. (F) 270
  • Min. Temp. (F) -211
  • Plastic Thickness 0.005"
  • Plastic Width 24"
  • Plastic Grouping Film Stock
  • Plastic Material Polycarbonate
  • Plastic Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list