Skip Content
FILM,POLY,CLEAR,0.005X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM,POLY,CLEAR,0.005X24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJG7
  • Mfr. Model # 2NJG7
  • UNSPSC # 13111210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Film Stock
  • Material Polycarbonate
  • Colour Clear
  • Length 24"
  • Colour Code -
  • Width 24"
  • Thickness 0.005"
  • Standards -
  • Thickness Tolerance +/-0.00025"
  • Length Tolerance +/-0.032"
  • Width Tolerance +/-0.032"
  • Max. Temp. (F) 270
  • Min. Temp. (F) -211
  • Plastic Thickness 0.005"
  • Plastic Width 24"
  • Plastic Material Polycarbonate
  • Plastic Grouping Film Stock
  • Plastic Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list