Skip Content
FILM GEN PURPOSE LIGHT 120X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILM GEN PURPOSE LIGHT 120X150

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN4216-00
  • Mfr. Model # 4216-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Technical Specs

  • Colour Clear
  • Length 150 ft.
  • Width 120"
  • Adhesive Not Adhesive
  • Material Polyethylene
  • Item General Purpose Polyethylene Film

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list