Skip Content
FILLR PRMR QUIKPRM VS6 AEROSOL 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILLR PRMR QUIKPRM VS6 AEROSOL 15OZ

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPA4260S-EA
  • Mfr. Model # A4260S-EA
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Spot and Small Repairs, Good Fill Capacity, Good Adhesion
  • Colour Dark Gray
  • Base Type Aerosol
  • Standards VOC Compliant
  • Item Acrylic Primer Surfacer
  • Exposure Conditions Air Dry
  • Dry Time 15 min.
  • Net Weight 15 oz.
  • Dry Time Tack Free 15 min
  • Dry Time Recoat 5 min.
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Paint and Primer Surface Material Metal, Steel
  • Paint Color Family Grays

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list