Skip Content
FILLER WOOD TINTED NATURAL 90ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILLER WOOD TINTED NATURAL 90ML

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG393934
  • Mfr. Model # 393934
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Application Lepage Interior/exterior Wood Filler is Used for Filling Cracks, Scratches and Nail Holes in Wood, Drywall and Plaster. it can Beused to Level Wood Grain and Chipped or Gouged Surfaces Before Painting.
  • Item Tinted Wood Filler
  • Size 90mL
  • Colour Natural
  • Temp. Range 0 Degrees F to 105 Degrees F
  • Characteristics Variety of Tinted Colors Allows Blending with Most Colored Wood, Spread Smoothly - Requires only Light Sanding, can be Painted, Stained or Varnished, can be Screwed or Nailed
  • VOC Greater Than 2 g/L
  • Meets ASTM D 4586, ASTM D 3409
  • Container Type Tube
  • Coverage Varies
  • Number of Components 1
  • Adheres To Wood
  • Setting Time 4 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list