FILLER WOOD EXTERIOR 162ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILLER WOOD EXTERIOR 162ML

LEPAGE

Web Price : $13.16 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG462071
  • Mfr. Model # 462071
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Size 162mL
  • Application Lepage Interior/exterior Wood Filler is Used for Filling Cracks, Scratches and Nail Holes in Wood, Drywall and Plaster. it can Beused to Level Wood Grain and Chipped or Gouged Surfaces Before Painting.
  • Characteristics Weatherproof for All-Season Durability, Tan Color Blends with Most Light Colored Wood, Water and Crack Resistant, can be Screwed, Nailed or Sanded, can be Painted, Stained or Varnished to Blend with Surroundings
  • Colour Tan
  • Item Interior/exterior Wood Filler
  • Temp. Range 0 Degrees F to 105 Degrees F
  • Dry Time 2mm (1/16") to 3mm (1/8") Depth -3 hr., 18mm (3/4") - 4 hr.
  • Container Type Tube
  • Coverage Varies
  • VOC Greater Than 2 g/L
  • Adheres To Wood
  • Meets ASTM D 4586, ASTM D 3409
  • Number of Components 1
  • Setting Time 3 - 24 hr.

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list