FILLER PRIMER GRAY 11 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILLER PRIMER GRAY 11 OZ.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257802
  • Mfr. Model # 257802
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 0.93 lbs

Product Details

Spray filler primer. High build formula fills surface imperfections.

Technical Specs

  • Colour Gray
  • Item Spray Filler Primer
  • Temp. Range 200 Degrees F
  • Type High Heat
  • Container Size 319mL
  • Coverage 10-12 sq. ft./can
  • Dry Time 30 min.
  • Size/Net Weight 312 g
  • Function Filler Primer
  • Characteristics Fills in Imperfections
  • VOC 539 g\L
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list