Skip Content
FILLER PRIMER 11 OZ SELF-ETCHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILLER PRIMER 11 OZ SELF-ETCHING

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257736
  • Mfr. Model # 257736
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.0 lbs

Product Details

Self-etching primer. Promotes maximum adhesion and smoothness of the topcoat by etching and priming in one easy step.

Technical Specs

  • Colour Dark Green
  • Item Self Etching Primer
  • Type High Heat
  • Temp. Range 200 Degrees F
  • Container Size 319mL
  • Coverage 10-15 sq. ft./can
  • Function Heat Primer
  • Dry Time 30 min.
  • Size/Net Weight 340 g
  • VOC 529 g/L
  • Characteristics Stops Rust Formula
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list