Skip Content
FILLER POURABLE CRACK 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILLER POURABLE CRACK 946ML

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257888
  • Mfr. Model # 257888
  • UNSPSC # 12162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Technical Specs

  • Application Pour
  • Colour Gray
  • Item Crack Filler
  • Size 946 mL
  • Container Type Bottle
  • Coverage 10 - 20 lin. ft.
  • Begins to Harden 5 min.
  • Dry Time 30 min.
  • Adheres To Asphalt
  • VOC 19 g/L
  • Flash Point 200 Degrees F
  • Functional Cure 48 hr.
  • Number of Components 1
  • Dry Time Recoat 30 min.
  • Application Temp. Range 40 Degrees F - 100 Degrees F
  • Dry Time Tack Free 30 min.
  • Performance Temp. Range -20 Degrees F - 130 Degrees F
  • Patching Application Crack Fillers
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List