FILLER BODY PRO7 MECH 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILLER BODY PRO7 MECH 5 GAL

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC16203
  • Mfr. Model # 16203
  • UNSPSC # 23181501
  • CATALOGUE PAGE # 3300
  • Shipping Weight 38.0 lbs

Product Details

Pro-7(TM) takes the work out of body work. Nothing works or sands better. USC's most advanced technology: delivers ultra-smooth spreading, maximum adhesion to galvanized and superior stain resistance. Excellent sanding, featheredge and finishing without clogging.

Technical Specs

  • Item Pro-7 Premium Lightweight Filler
  • Colour White
  • Container Size 5 gal.
  • Net Weight 38 lbs.
  • Finish Polyester
  • Standards OSHA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list