Skip Content
FILET KNIFE,TITANIUM,9 IN,NSF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILET KNIFE,TITANIUM,9 IN,NSF

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKH3
  • Mfr. Model # 5NKH3
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Fillet Knife
  • Length 9"
  • Blade Type Straight
  • Handle Antimicrobial Plastic
  • Handle Colour Grey/Red
  • NSF Certified Yes
  • Finger Guard No
  • Blade Material Titanium Bonded Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list