Skip Content
FILES-ROUND SMOOTH 8-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILES-ROUND SMOOTH 8-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.410
  • Mfr. Model # 32.410
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

When holes need enlarging and corners rounding, a round file is the solution. This file tapers making it adapointable to a variety of hole sizes. Double cut.

Technical Specs

  • Application Adaptable to a Variety of Hole Sizes
  • Item Smooth Cut File
  • Pattern American
  • Length 8"
  • Edges Round
  • Cut Type Double
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list