Skip Content
FILES-PIPELINER 14-IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILES-PIPELINER 14-IN

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.497
  • Mfr. Model # 32.497
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This file is used to file weld beads and scale off pipeline. Double cut on both sides.

Technical Specs

  • Item Pipe Liner File
  • Application File Weld Beads and Scale Off Pipeline
  • Pattern American
  • Width 1-9/32"
  • Thickness 13/32"
  • Length 14"
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list