Skip Content
FILES-MILL BASTARD 12-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILES-MILL BASTARD 12-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.372
  • Mfr. Model # 32.372
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Where a smooth finish is desired, a mill file is the file of choice. The mill file has many applications such as sharpening saws and tools, finishing metal, lathe work, draw filing as well as general shop use. All sides are single cut.

Technical Specs

  • Application Sharpening Saws and Tools, Finishing Metal, Lathe Work, Draw Filing as Well as General Shop Use
  • Finish Smooth
  • Length 12"
  • Item Mill Bastard Cut File
  • Pattern American
  • Width 1-5/32"
  • Thickness 7/32"
  • Cut Type Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list