Skip Content
FILES-HALF RND BAST 14-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILES-HALF RND BAST 14-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.314
  • Mfr. Model # 32.314
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Half-round files are popular with foundries and machinists. Material removal is rapid with this file while leaving a smooth finish. Used for filing concave, convex and flat surfaces as well as rounding out holes. This file is rounded on one side and flat.

Technical Specs

  • Item Bastard Cut File
  • Application Used For Rapid Material Removal
  • Length 14"
  • Width 1-9/32"
  • Finish Smooth
  • Pattern American
  • Thickness 13/32"
  • Edges Round and Flat
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list