FILES-FLAT SMOOTH 4-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILES-FLAT SMOOTH 4-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.302
  • Mfr. Model # 32.302
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

The flat file is most often used by machinists, machinery buildings and repair personnel when rapid material removal is required. This double cut file is tapered in width and thickness. Double cut top and bottom - both edges are single cut.

Technical Specs

  • Application Used For Rapid Material Removal
  • Item Smooth Cut File
  • Length 4"
  • Pattern American
  • Width 15/32"
  • Handle Design Tapered
  • Thickness 5/64"
  • Edges Single Cut
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list