Skip Content
FILES-FLAT BASTARD 14-IN AD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILES-FLAT BASTARD 14-IN AD

GROBET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GBF32.293
  • Mfr. Model # 32.293
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

The flat file is most often used by machinists, machinery buildings and repair personnel when rapid material removal is required. This double cut file is tapered in width and thickness. Double cut top and bottom - both edges are single cut.

Technical Specs

  • Application Used For Rapid Material Removal
  • Item Bastard Cut File
  • Length 14"
  • Pattern American
  • Width 1-11/32"
  • Handle Design Tapered
  • Thickness 5/16"
  • Edges Single Cut
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list