Skip Content
FILE X-SLIM TAPER 8IN X 203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE X-SLIM TAPER 8IN X 203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH14729N
  • Mfr. Model # 14729N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.165 lbs

Product Details

Extra-slim taper file, 8 inches/200 mm. Single cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Length 8"
  • Item Taper File
  • Application For Filing Saws with 60 Degrees Angle Teeth
  • Pattern American
  • Cut Type Single
  • Edges Set and Cut
  • Profile Shape Triangular

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List