Skip Content
FILE X-SLIM TAPER 100MM/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE X-SLIM TAPER 100MM/4IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH14547M
  • Mfr. Model # 14547M
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.02 lbs

Product Details

Extra-slim taper file, 4 inches/100 mm. Single cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Length 4"
  • Application For Filing Saws with 60 Degrees Angle Teeth
  • Item Taper File
  • Pattern American
  • Edges Set and Cut
  • Cut Type Single
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list