Skip Content
FILE WARDING SMOOTH 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE WARDING SMOOTH 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16573N
  • Mfr. Model # 16573N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.02 lbs

Product Details

Smooth cut warding file, 4 inches/100 mm. Used principally by locksmiths in repairing or filing ward notches in keys. Double-cut on sides, single-cut on edges.

Technical Specs

  • Application For Filing Ward Notches in Keys and Narrow Areas
  • Item Warding File
  • Finish Natural
  • Length 4"
  • Pattern American
  • Edges Single Cut
  • Handle Design None
  • Cut Type Smooth
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list