FILE WARDING BASTARD 8IN/200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE WARDING BASTARD 8IN/200MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16761N
  • Mfr. Model # 16761N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.15 lbs

Product Details

Bastard cut warding file, 8 inches/200 mm. Used principally by locksmiths in repairing or filing ward notches in keys. Double-cut on sides, single-cut on edges.

Technical Specs

  • Finish Natural
  • Application For Filing Ward Notches in Keys and Narrow Areas
  • Item Warding File
  • Pattern American
  • Length 8"
  • Handle Design None
  • Edges Single Cut
  • Profile Shape Rectangular
  • Cut Type Bastard/Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list