Skip Content
FILE WARDING BASTARD 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE WARDING BASTARD 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16507N
  • Mfr. Model # 16507N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.02 lbs

Product Details

Bastard cut warding file, 4 inches/100 mm. Used principally by locksmiths in repairing or filing ward notches in keys. Double-cut on sides, single-cut on edges.

Technical Specs

  • Item Warding File
  • Pattern American
  • Application For Filing Ward Notches in Keys and Narrow Areas
  • Length 4"
  • Handle Design None
  • Finish Natural
  • Cut Type Bastard
  • Edges Single Cut
  • Profile Shape Rectangular
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list