Skip Content
FILE TUNGSTEN POINT 133MM/5-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE TUNGSTEN POINT 133MM/5-1/

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH02373N
  • Mfr. Model # 02373N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.05 lbs

Product Details

Tungsten point file, 5-1/4 inches/133 mm. For dressing distributor points that are tipped with tungsten, iridium and similar metals. Chisel tip of file enters slot or gaps easily. Double-cut.

Technical Specs

  • Length 5-1/4"
  • Finish Natural
  • Application For Dressing Distributor Points That Are Tipped with Tungsten, Iridium
  • Item Tungsten Point File
  • Pattern American
  • Width 5/16"
  • Handle Design Tang
  • Profile Shape Rectangular
  • Thickness 3/64"
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list