Skip Content
FILE TRIANGULAR 3X3/8 HF 133 HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE TRIANGULAR 3X3/8 HF 133 HARD

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86625
  • Mfr. Model # 86625
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 2.8 lbs

Product Details

The hard Arkansas triangular abrasive ultra fine file has a fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive file. It will produce a highly polished finish.

Technical Specs

  • Item Sharpening File
  • Height 3/8"
  • Colour Gray
  • Length 3"
  • Grade Ultra Fine
  • Width 3/8"
  • Series HF13
  • Shape Triangle
  • Abrasive Material Arkansas

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list