FILE TAPERED MED MF644 4X1/2X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE TAPERED MED MF644 4X1/2X1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN86655
  • Mfr. Model # 86655
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • Colour Orange/Brown
  • Height 1/2"
  • Item Sharpening File
  • Width 1/4"
  • Length 4"
  • Shape Round
  • Abrasive Material Aluminum Oxide
  • Grade Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list