Skip Content
FILE STAINLESS STEEL 6IN CUT 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE STAINLESS STEEL 6IN CUT 0

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB15113
  • Mfr. Model # 15113
  • UNSPSC # 29111929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Stainless Steels and Exotic Alloys
  • Finish Very Coarse
  • Length 6"
  • Pattern Swiss
  • Width 9/32"
  • Thickness 5/32"
  • Cut Type 0
  • Handle Design Tapered
  • Recommended Handle 11,144
  • Profile Shape Half-Round
  • Item Corinox(R) Machinist'S Files

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list