Skip Content
FILE SQUARE SMOOTH 4IN/102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE SQUARE SMOOTH 4IN/102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH12857
  • Mfr. Model # 12857
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.02 lbs

Product Details

Smooth cut square files, 4 inches/100 mm. For filing slots, keyways and general surface filing. Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces. Tapered slightly towards point.

Technical Specs

  • Length 4"
  • Item Square File
  • Application Used on Slots, Keyways and General Surface Filing
  • Pattern American
  • Cut Type Smooth
  • Profile Shape Square
  • Edges Double Cut
  • Finish Natural
  • Handle Design None
  • Diameter 5/32"
  • Recommended Handle Mfr. No. 21520N Wood, 21474 Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list